• USA Home
  • V2755 - Vinylsulfone-activated Agarose

EMAIL THIS PAGE TO A FRIEND
V2755 Sigma

Vinylsulfone-activated Agarose

lyophilized powder

Purchase

Properties

Related Categories Activated/Functionalized Matrices, Affinity Chromatography, Molecular Biology, Protein Chromatography, Proteomics More...
form   lyophilized powder
extent of labeling   10-15 μmol per mL
matrix   cross-linked 4% beaded agarose
matrix active group   vinylsulfonylethyl (–CH2CH2SO2CH=CH2)
matrix spacer   5 atoms (when ligands are coupled through the vinyl group)
swelling   1 g swells to ~5 mL
storage temp.   2-8°C

Description

Other Notes

Matrix Cross-linked 4% beaded agarose

Physical form

Lyophilized powder stabilized with lactose

Price and Availability


Amplified Detection
Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3

Documents

Certificate of Analysis

Certificate of Origin

Protocols & Articles
Peer-Reviewed Papers
15

References

Set your institution to view full text papers.
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?