• USA Home
  • V8762 - Greiner Cryo.s vials

EMAIL THIS PAGE TO A FRIEND
V8762 Sigma

Greiner Cryo.s vials

volume 5 mL, natural cap, vial type, internal threads

Synonym: Greiner cryogenic vials

Purchase

Properties

Related Categories Cryo Vials, Cryogenic vials, Cryoware, Greiner, Greiner Cooling & Cryogenics,
sterility   sterile (DNAse and RNAse free)
feature   vial type internal threads
mfr. no.   Greiner, 124261
volume   5 mL
color   natural cap

Description

General description

Cryo.S freezing vials from Greiner are radiation sterilized along and are DNase- and RNase-free. Non-pyrogenic by LAL method. Vials and caps are made of polypropylene. Caps available in a variety of colors. 150 Cap inserts with 500 each size and 100 cap inserts with 300 each size.

Legal Information

Cryo.s is a trademark of Greiner Bio-One GmbH

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

comparable product

Product #

Description

Add to Cart

CLS430663 Corning® cryogenic vials, external thread, capacity 5.0 mL

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?