• USA Home
  • W1252 - Workshield, lead acrylic, for γ-emitters

EMAIL THIS PAGE TO A FRIEND
W1252 Sigma

Workshield, lead acrylic, for γ-emitters

W × H 300 mm × 450 mm, 0.5 mm lead equivalent

Purchase

Properties

Related Categories Labware, Radiation Safety, Radiation Safety Workshields, Safety Equipment
W × H   300 mm × 450 mm
thickness   12 mm

Description

Compatibility

For use with 125I and other low energy γ-emitters.

Other Notes

Fixed 15 ° angled with flat base

Note: Do not use with 32P.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?