• USA Home
  • Z227463 - Millex® syringe filter units, disposable, PTFE

EMAIL THIS PAGE TO A FRIEND
Z227463 Sigma

Millex® syringe filter units, disposable, PTFE

pore size 0.45 μm, diam. 13 mm, Millipore SLFHX13NL, PTFE membrane (Fluoropore)

  •  eCl@ss 32070500

Purchase

Properties

Related Categories Filtration Supplies, Labware, Manufacturer Browser, Millex syringe filter units, disposable, PTFE, Millipore,
material   PTFE membrane (Fluoropore)
  polypropylene housing
sterility   non-sterile
packaging   pack of 100 ea
mfr. no.   Millipore SLFHX13NL
diam.   13 mm
volume   ≤10 mL
pore size   0.45 μm
fitting   inlet female Luer (lock)
  outlet male Luer

Description

Application

HPLC; organic solvents and solutions

General description

All units contain PTFE filter membranes in plastic housings with Luer lock inlet and Luer slip outlet fittings.

Units smaller than 25 mm diameter are specifically designed to minimize hold-up in filtration of small volumes. The 3-4 mm units are recommended for volumes of <1 mL; the 13 mm units are recommended for volumes of 0.5-10 mL.

Suitability

Suitable for clarifying organic solutions.

Legal Information

Millex is a registered trademark of Merck KGaA, Darmstadt, Germany

Price and Availability


Sterifil Aseptic System and Holder
Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Peer-Reviewed Papers
15

References

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?