• USA Home
  • Z315575 - Eppendorf® Varispenser®

EMAIL THIS PAGE TO A FRIEND
Z315575 Sigma

Eppendorf® Varispenser®

2-10 mL volume, accuracy: 0.5%, resolution: 0.20 mL

Purchase

Properties

Related Categories Dispensers, Eppendorf, Eppendorf Dispensers, Eppendorf Varispensers, Labware,
sterility   autoclavable
feature   provided with adapters for 28, 40 and 45 mm threads.
  telescopic intake tube allows use with short or tall bottles.
  fits 32 mm bottle thread
mfr. no.   Eppendorf®, 4960 000.035 (European)
  Eppendorf®, 4960 000.035
measuring range   2-10 mL volume, accuracy: 0.5%, resolution: 0.20 mL
precision   ±0.1%

Description

General description

Bottle-top dispensers with PTFE valve blocks and pistons and a Pt-lr spring borosilicate ball valve for high resistance to aggressive chemicals. Modular construction for simple cleaning and maintenance.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Varispenser is a registered trademark of Eppendorf AG

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?