EMAIL THIS PAGE TO A FRIEND
Z322458 Sigma

BRAND® beaker, PP

capacity 250 mL, blue scale

Purchase

Properties

Related Categories BRAND, BRAND Beakers, Beakers, Labware, Manufacturer Browser,
material   polypropylene
feature   blue scale
  low form PP, high clarity
  subdivision 50 mL
mfr. no.   BRAND
H × D   95 mm × 80 mm
capacity   250 mL

Description

General description

Space-saving stackable design. With graduations, beaded rim and spout. Cleaning at temperatures below 60°C is recommended to preserve marks and inscriptions. For autoclaving (121°C), beakers with an embossed scale should be selected.
* = in addition to ISO 7056.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?