• USA Home
  • Z323160 - BRAND® wide-mouth bottle, PP, with screw cap

EMAIL THIS PAGE TO A FRIEND
Z323160 Sigma

BRAND® wide-mouth bottle, PP, with screw cap

capacity 1000 mL

Purchase

Properties

Related Categories BRAND, BRAND Bottles, Plastic, Bottles and Caps, Labware, Manufacturer Browser,
material   bottle round
  bottle wide-mouth
  polypropylene bottle
  translucent bottle
sterility   autoclavable (at 121 °C)
feature   autoclavable
  cap
mfr. no.   BRAND, 128662
capacity   1000 mL
diam. × H   90 mm × 209 mm
neck I.D.   54 mm

Description

General description

Translucent
Sturdy, high-quality bottle
Sealing cone in screw-cap

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?