• USA Home
  • Z326348 - BRAND® SILBERBRAND volumetric flask

EMAIL THIS PAGE TO A FRIEND
Z326348 Sigma

BRAND® SILBERBRAND volumetric flask

500 mL volume, accuracy: 0.4 mL

Purchase

Properties

Related Categories BRAND, BRAND SILBERBRAND volumetric flask, BRAND Volumetric, BRAND Volumetric flasks, Brand Volumetric Flasks,
material   borosilicate glass
Joint   Joint ST/NS19/26
sterility   non-sterile
feature   closure type PP Stopper
  wide neck: No
packaging   pack of 2
mfr. no.   BRAND
measuring range   500 mL volume, accuracy: 0.4 mL
capacity   500 mL

Description

General description

Volumetric flasks according to DIN EN ISO 1042, Class B. Made from Boro 3.3, calibrated to contain (TC, IN). Supplied with a square grip PP stopper. Marks and inscriptions in high contrast white enamel.

Other Notes

BR36752 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?