• USA Home
  • Z327158 - BRAND® narrow-mouth bottle, LDPE

EMAIL THIS PAGE TO A FRIEND
Z327158 Sigma

BRAND® narrow-mouth bottle, LDPE

capacity 10 mL, with cap: No

Synonym: ldpe bottle, polyethylene bottles, polyethylene containers

Purchase

Properties

Related Categories Bottles and Caps, Labware, Low-Density Polyethylene Bottles, Plastic Bottles
material   bottle narrow-mouth
  bottle round
  low-density polyethylene bottle
  translucent
feature   cap: No
  dropper nozzle caps available
  with cap: No
packaging   pkg of 100
mfr. no.   BRAND, 129008
capacity   10 mL
diam. × H   26 mm × 50 mm
fitting   thread GL 14

Description

General description

Economical multipurpose bottle, flexible. Supplied with cap.

Other Notes

BR129008 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?