• USA Home
  • Z330035 - BRAND® wide-mouth bottles, LDPE

EMAIL THIS PAGE TO A FRIEND
Z330035 Sigma

BRAND® wide-mouth bottles, LDPE

capacity 250 mL, with cap: no

Synonym: ldpe bottle, polyethylene bottles, polyethylene containers

Purchase

Properties

Related Categories Bottles and Caps, Labware, Low-Density Polyethylene Bottles, Plastic Bottles
material   bottle round
  bottle wide-mouth
  low-density polyethylene bottle
  translucent bottle
feature   with cap: no
packaging   pkg of 50
mfr. no.   BRAND, 129348
capacity   250 mL
diam. × H   62 mm × 126 mm
color   natural
fitting   thread GL 40

Description

General description

Flexible, translucent.

Other Notes

BR129348 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?