• USA Home
  • Z330450 - Lenz® Bistabil® separating funnel

EMAIL THIS PAGE TO A FRIEND
Z330450 Sigma

Lenz® Bistabil® separating funnel

capacity 500 mL, Joint: ST/NS 29/32, glass key, graduated

Purchase

Properties

Related Categories Bistabil separating funnel, Funnels, Glass Funnels, Glassware, Labware,
material   glass key
Joint   Joint: ST/NS29/32
feature   graduated
  interchangable stopcock key with retainer
  interchangable stopper
mfr. no.   Lenz
capacity   500 mL
stopcock plug bore size   4.0 mm

Description

Legal Information

Bistabil is a registered trademark of Lenz GmbH

Lenz is a registered trademark of Lenz GmbH

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?