• USA Home
  • Z350974 - Transfer pipette, polyethylene

EMAIL THIS PAGE TO A FRIEND
Z350974 Sigma

Transfer pipette, polyethylene

narrow short stem, large bulb, draw 3.0 mL, sterile

Purchase

Properties

Related Categories Labware, Liquid Handling Equipment, Pipettes, Pipettes, Pipettors and Tips, Transfer Pipettes More...
material   polyethylene
sterility   sterile
mfr. no.   Sigma-Aldrich
L   83 mm
draw   3.0 mL
stem diam.   2.5 mm

Description

General description

Disposable transfer pipettes are a great way to transfer liquids without the worry of cross-contamination. Available in 19 styles, our extensive range is sure to have one that fits your needs.

Available as non-sterile, sterile, or sterile and wrapped in packs of 10.

• Unified design with built-in pipette bulb
• Safe, convenient use and disposal
• Reduces loss of cells and proteins that bind to glass
• Heat sealable to create liquid-tight storage
• Non-autoclavable

Packaging

Packaged in bags of 20

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?