• USA Home
  • Z351407 - Eppendorf® Repeater pipette tips

EMAIL THIS PAGE TO A FRIEND
Z351407 Sigma

Eppendorf® Repeater pipette tips

Combitip Adapter, capacity 50 mL

Purchase

Properties

Related Categories Eppendorf, Eppendorf Pipette Tips, Eppendorf Pipettors, Eppendorf Pipettors & Tips, Labware,
feature   autoclavable
mfr. no.   Eppendorf®, 0030 046.030 (European)
  Eppendorf®, 022496166 (USA)
capacity   50 mL

Description

Features and Benefits

For 25 and 50 mL capacity tips.

General description

The Combitip′s integral reservoir lets you pipet up to 48 times without refilling. Liquids contact only the reusable, disposable Combitip, eliminating cleaning and contamination of the pipet itself. Choice of Combitips gives volume selection from 1 μl to 5 mL.

The Biopur tips are sterile and certified free of DNA, RNASE, ATP, and pyrogen.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Repeater is a trademark of Brinkmann Instruments, Inc.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?