• USA Home
  • Z353116 - VacuCap® vacuum filtration devices

EMAIL THIS PAGE TO A FRIEND
Z353116 Sigma

VacuCap® vacuum filtration devices

pore size 0.1 μm, filter size 90 mm

Purchase

Properties

Related Categories Filtration Supplies, Labware, Manufacturer Browser, Pall Gelman, VacuCap vacuum filtration devices,
material   modified acrylic housing
  polyethersulfone membrane (Hydrophilic)
sterility   sterile
packaging   pack of 10
mfr. no.   Gelman 4621
filter size   90 mm
neck diam.   2 - 6.5 cm
pore size   0.1 μm

Description

General description

Bottle top filters with low protein binding Supor membrane. Space saving design with minimal biowaste. Filters directly into desired container.
60 mm size filters up to one liter; 90 mm size filters up to 5 L. Sterilized by γ-irradiation.

Legal Information

VacuCap is a registered trademark of Pall Corporation

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?