• USA Home
  • Z353396 - Freezing vials, sterile

EMAIL THIS PAGE TO A FRIEND
Z353396 Sigma

Freezing vials, sterile

volume 2.0 mL, conical bottom

Purchase

Properties

Related Categories Cryo Vials, Cryoware, Labware More...
material   conical bottom
description   extrenal threads
sterility   sterile
volume   2.0 mL

Description

General description

The O-ring secured in the top of the cap ensures a positive leakproof seal, time after time, keeping the integrity of small samples under even the most adverse conditions.

Caps are supplied with attachment loops, and allow them to remain attached to the tube in order to prevent mix-up and contamination.

• Perfect for cryogenic work
• Non skirted tubes can be centrifuged up to 20,000g. (skirted 17,000g.)
• Will withstand temperatures from -196°C to +121°C

Please note:
Do not immerse during liquid phase of liquid nitrogen.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?