• USA Home
  • Z353469 - Corning® Erlenmeyer cell culture flasks

EMAIL THIS PAGE TO A FRIEND
Z353469 Sigma

Corning® Erlenmeyer cell culture flasks

capacity 125 mL, plug seal cap

Synonym: conical flasks

Purchase

Properties

Related Categories Cell Culture Supplies, Corning, Corning Erlenmeyer Flasks and Fernbach Flasks, Polycarbonate, Corning Flasks, Corning Plastic Flasks,
material   clear polycarbonate flask
sterility   sterile
feature   disposable
  graduations 25 mL
  no baffles
mfr. no.   Corning 430421
capacity   125 mL
neck diam.   26 mm
suitability   suitable for (shaker culture applications)

Description

Features and Benefits

More Robust:
• Polycarbonate construction: USP Class VI material provides excellent optical clarity and mechanical strength
• Unlike PETG, flasks will not collapse when autoclaving media or sanitizing waste
• Unlike glass, flasks will not break when dropped
·
More Reliable:
• Molded-in-graduations for accuracy
• Vent cap option for continuous gas exchange while ensuring sterility and preventing leakage
• Individual packaged and radiation sterilized
• All flasks have the highest Sterility Assurance Level (SAL) of 10-6
• Certified nonpyrogenic
• RNase- and DNase-free

General description

Corning® Erlenmeyer Cell Culture Flasks

Corning plain bottom polycarbonate Erlenmeyer culture flasks are sterile, disposable and are ideal for all shaker culture applications as well as liquid handling and storage. Like all Corning flasks, the flasks are certified nonpyrogenic and sterile.

The 125 mL through 1 L Erlenmeyer flasks are available with standard two-position plug seal caps or filtered vent caps. The 2 L and 3 L flasks are available with vent caps.

• Made from optically clear polycarbonate
• Ideal for shaker culture applications
• Flat cap used for a closed liquid tight seal. Easy grip cap is designed to be more ergonomic
• Sterilized by gamma radiation and certified nonpyrogenic

Legal Information

Corning is a registered trademark of Corning, Inc.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?