• USA Home
  • Z353779 - SciLog Expert Series Pumps

EMAIL THIS PAGE TO A FRIEND
Z353779 Sigma

SciLog Expert Series Pumps

Model MP-320, AC input 110 V, 60 Hz

Purchase

Properties

feature   drive speed 0 ‑ 3400 rpm
  flow range 185 ‑ 3700 mL/min
  pressure 100 psi
mfr. no.   Scilog
availability   not available in EU
  not available in EU

Description

Compatibility

Pump head:magnetic gear (Mag 201) for pulseless flow; gears and bushings are Ryton, body is 316 SS

General description

Microprocessor controlled pump can be programmed to deliver by weight, automate liquid handling and pH/ion control, and interface with computers.
• PumpSense safety feature prevents torque overload
• Corrosion-resistant housing
• Optically encoded, servo-controlled reversible 24VDC motor
• 20 character, two line LCD
• 11 key membrane key pad
• Bidirectional serial (RS-232C) port for computerized pump control
• daisy chain for multiple pump control through one PC
• Parallel port for ON/OFF control of other devices or external ON/OFF control of the pump by other devices (up to four different devices may be controlled at one time)
• Autosampler I/O controls for dedicated autosampler with 114 tube capacity
• Analog input for proportional pump control from sensors or detectors
• Software features: Mode selection menu includes manual, set-up, program, calibration, serial, analog input, pH/ORP, level, and scale.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?