• USA Home
  • Z353841 - SciLog Accu series Pumps

EMAIL THIS PAGE TO A FRIEND
Z353841 Sigma

SciLog Accu series Pumps

Model MP-30, AC input 220 V AC50 Hz

Purchase

Properties

feature   drive speed 0 ‑ 3400 rpm
  flow range 290 ‑ 3700 mL/min
  pressure 100 psi
mfr. no.   Scilog
availability   not available in EU
  not available in EU

Description

Compatibility

Pump head:magnetic gear (Mag 201) for pulseless flow; gears and bushings are Ryton, body is 316 SS

General description

Microprocessor controlled pump like the Expert series, but economical non-programmable alternative
• PumpSense safety feature prevents torque overload
• Corrosion-resistant housing
• Optically encoded, servo-controlled forward/reverse motor
• LED front panel displays pump speed
• Stackable up to three high

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?