• USA Home
  • Z355054 - Millipore® filtration assembly

EMAIL THIS PAGE TO A FRIEND
Z355054 Sigma

Millipore® filtration assembly

stainless steel, for 47 mm filters

Purchase

Properties

Related Categories Filtration Supplies, Filtration assembly, Labware, Manufacturer Browser, Millipore,
material   stainless steel housing
  stainless steel
packaging   pack of 1
mfr. no.   Millipore, XX2004720
availability   not available in EU
capacity   650 mL
funnel capacity   650 mL
neck diam.   33 - 41 mm

Description

Compatibility

For 47 mm filters.

General description

Assembly consists of stainless steel funnel, funnel base, and filter support; anodized aluminum locking ring; nylon lockwheels; PTFE gaskets; silicone stopper; grounding wire. Holder is autoclavable but not with filter in place.

Legal Information

Millipore is a registered trademark of Merck KGaA, Darmstadt, Germany

Price and Availability


Sterifil Aseptic System and Holder
Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?