• USA Home
  • Z355070 - Millipore® filtration assembly

EMAIL THIS PAGE TO A FRIEND
Z355070 Sigma

Millipore® filtration assembly

stainless steel, for 293 mm filters

Purchase

Properties

Related Categories Filtration Supplies, Filtration assembly, Labware, Manufacturer Browser, Millipore,
material   stainless steel housing (with anodized aluminum legs)
  stainless steel
packaging   pack of 1
mfr. no.   Millipore, YY3029316
availability   not available in EU

Description

General description

For sterilizing liquids or gases by pressure filtration. PTFE-faced sealing surfaces permit autoclaving with MF filter in place.
• Filter area: approx. 518 cm2
• Type: AP and Type AW filters
• Pressures: 125 psig inlet; 75 psi differential
• Connections: 1 1/2 in. TC flange with clamps and adapters supplied for 14 mm I.D. hose; 1/4 in. NPTF upstream port for vent/relief valve attachments

Legal Information

Millipore is a registered trademark of Merck KGaA, Darmstadt, Germany

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?