• USA Home
  • Z355348 - Millex® syringe filter units, disposable pre-filters

EMAIL THIS PAGE TO A FRIEND
Z355348 Sigma

Millex® syringe filter units, disposable pre-filters

glass fiber membrane, diam. 50 mm

Purchase

Properties

Related Categories Filtration Supplies, Labware, Manufacturer Browser, Millex syringe filter units, disposable pre-filters, Millipore,
material   glass fiber membrane
  polypropylene housing
sterility   non-sterile
feature   acrylic resin binder
packaging   pack of 10 ea
mfr. no.   Millipore SLAP05010
  Millipore, SLAP05010
diam.   50 mm
volume   ≤1000 mL
pore size   2.0 μm
fitting   hose barb (stepped
stepped hose barb
stepped hose barb
stepped hose barb)
  inside female Luer (slip)

Description

General description

Borosilicate glass fiber prefilter with acrylic resin binder. High dirt-holding capacity.

Recommended prefilter for 0.8-8 μm pore size membranes. Autoclavable.

Variable pore size, (not 0.45 μm) Inlet and outlet are stepped hose barb with female Luer slip interior.

Suitability

Prefiltration of heavily contaminated solutions

Legal Information

Millex is a registered trademark of Merck KGaA, Darmstadt, Germany

Price and Availability


Pharma QC
Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?