• USA Home
  • Z359904 - Millex-GP syringe filter unit, disposable

EMAIL THIS PAGE TO A FRIEND
Z359904 Sigma

Millex-GP syringe filter unit, disposable

pore size 0.22 μm, diam. 33 mm, sterile; γ-irradiated

Synonym: syringe filter, syringe filters

Purchase

Properties

Related Categories Filtration Supplies, Labware, Manufacturer Browser, Millex-GP syringe filter unit, Millipore,
material   modified acrylic housing
  polyethersulfone membrane
sterility   sterile; γ-irradiated
packaging   case of 250 ea
  pack of 50 ea
mfr. no.   Millipore, SLGP033RB (250EA)
  Millipore, SLGP033RB
  Millipore, SLGP033RB
  Millipore, SLGP033RS (50EA)
  Millipore, SLGP033RS
diam.   33 mm
volume   ≤100 mL
pore size   0.22 μm
fitting   inlet female Luer (lock)
  outlet male Luer

Price and Availability


Empower your Cancer Research

Pharma QC
Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?