| Related Categories | Filtration Supplies, Labware, Manufacturer Browser, Millipore, Millipore Filtration, |
| material | polyethersulfone membrane |
| sterility | sterile |
| mfr. no. | Millipore, SVGPB1010 |
| pore size | 0.22 μm |
Suitable for sterilizing and clarifying tissue culture media and other aqueous solutions in the 100 mL to 1 liter volume range. Pressure-driven, self-venting, direct-dispensing design allows filtration into any type of container without foaming. Can be used with a peristaltic pump, pressure vessel, or syringe.
Connections are female luer-lock inlet and 3.3 mm O.D. male tubing outlet or male luer-lock outlet.
Millipore is a registered trademark of Merck KGaA
Sterivex is a trademark of Millipore Corp.
Customers Also Viewed
polyethersulfone membrane (Millipore Express PLUS), fast flow and low protein binding, pore size 0.22 μm, funnel capacity 250 mL
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?