• USA Home
  • Z362913 - Suspended stirring bars

EMAIL THIS PAGE TO A FRIEND
Z362913 Sigma

Suspended stirring bars

size 61 mm × 28 mm, fits beaker size, 400 mL

Purchase

Properties

Related Categories Labware, Manufacturer Browser, Nalgene, Nalgene Stirrers
material   PTFE (with ETFE bracket)
feature   fits beaker size 400 mL
mfr. no.   Nalgene
size   61 mm × 28 mm

Description

General description

Designed specifically for low-speed stirring with minimal grinding effect in cell culture applications. Legs can be compressed to fit through small openings. Dimensions are diameter of outside circle × height

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?