• USA Home
  • Z365939 - LIFEGUARD culture box lids

EMAIL THIS PAGE TO A FRIEND
Z365939 Sigma

LIFEGUARD culture box lids

diam. 10 mm, polycarbonate

Purchase

Properties

Related Categories Cell Culture Supplies, Culture Boxes and Accessories, Labware, Membrane Rafts, Culture Boxes , and Accessories, Molecular Biology,
material   polycarbonate
feature   autoclavable
diam.   10 mm
Featured Industry   Agriculture

Description

General description

Opening covered with a reinforced 0.3 μm pore size polypropylene membrane

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?