• USA Home
  • Z366021 - Eppendorf® microcentrifuge 5417

EMAIL THIS PAGE TO A FRIEND
Z366021 Sigma

Eppendorf® microcentrifuge 5417

Refrigerated, AC input 220 V

Synonym: blood centrifuge, centrifuge blood, centrifuges

Purchase

Properties

Related Categories Centrifugation Supplies, Centrifuges, Eppendorf, Eppendorf Centrifugation, Eppendorf Centrifuges,
description   Rotor not supplied with centrifuge.
mfr. no.   Eppendorf®, 022621840 (USA)
  Eppendorf®, 5407 000.317 (European)
  Eppendorf®, 5407 000.368 (UK)

Description

General description

Features:
• Embossed foil keypad for simple operation
• Fast Cool function: from room temperature to 4 °C in approx. 15 min (only for the refrigerated 5417R)
• Short-spin function with pre-selected rotational speed
• rpm or rcf settings as required (from 500 rpm in steps of 100 rpm)
• Timer up to 99 min or continuous run
• Soft key for gentle acceleration and deceleration
• Temperature settings from -9 °C to 40 °C (only for the refrigerated 5417R)
• Sample temperature <4 °C maintained at maximum speed (only for the refrigerated 5417)
• Automatic imbalance detection

Specifications:
• Dimensions (HxWxD): 9.8 in. (25 cm) x 12.2 in. (31 cm) x 23.6 in. (60 cm)
• Weight: 77.2 lb (35 kg)

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Price and Availability


Steriflip Filters Units
Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?