• USA Home
  • Z368490 - Disposable dialyzers

EMAIL THIS PAGE TO A FRIEND
Z368490 Sigma

Disposable dialyzers

MWCO 8,000 Da, capacity 5 mL, regenerated cellulose membrane

Purchase

Properties

Related Categories Dialysis, Dialysis Tubing, Labware More...
material   regenerated cellulose membrane
sterility   sterile
capacity   5 mL
membrane diam.   16 mm
overall L   12 cm
pore size   8,000 Da MWCO

Description

General description

Quick and convenient small sample dialysis: no more membrane pretreatment or knot tying, no more uncertainty. These units are ready to use, and disposable. The membrane is permanently bonded to the polycarbonate end pieces. The lower end piece is weighted to keep the unit submerged; the upper end has a threaded color-coded cap with an O-ring seal.

Price and Availability


Mitex PTFE Membrane Filters
Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?