• USA Home
  • Z373265 - Ohaus® Explorer® balance

EMAIL THIS PAGE TO A FRIEND
Z373265 Sigma

Ohaus® Explorer® balance

210 g weighing capacity, resolution: 0.1 mg, AC input 120 V, internal calibration

Purchase

Properties

Related Categories Balances and Accessories, Labware, Ohaus Explorer Balances More...
feature   CE compliant
  CSA approved
  display 7-character alphanumeric LCD for both weight readings and function selection
  internal calibration
  operating temperature 10 ‑ 40 °C (10-30 °C without internal calibration)
mfr. no.   Ohaus
availability   not available in EU
measuring range   210 g weighing capacity, resolution: 0.1 mg
free height above pan   279 mm
platform diam.   3 1/2 in. (90 mm)

Description

General description

Special features: full range tare; weighs in nine modes + custom units; bidirectional RS232 interface and remote/auxiliary port; application programs include GLP/GMP, parts counting, and animal weighing; modular design allows simple upgrade to Voyager series feature set.

Legal Information

Explorer is a registered trademark of Ohaus Corp.

Ohaus is a registered trademark of Ohaus Corp.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?