| Related Categories | Combitips Plus, Eppendorf, Eppendorf Pipette Tips, Eppendorf Pipettors & Tips, Eppendorf Positive Displacement, |
| packaging | pkg of 100 tips |
| mfr. no. | Eppendorf, 0030 069.226 (European) |
| Eppendorf, 022266101 (USA) | |
| capacity | 0.5 mL |
Snaps securely into Multipette pipette. Tips are not autoclavable.
Combitips is a registered trademark of Eppendorf AG
Eppendorf is a registered trademark of Eppendorf AG
Customers Also Viewed
capacity 0.1 mL
capacity 0.2 mL
capacity 1.0 mL
capacity 2.5 mL
capacity 5.0 mL
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?