• USA Home
  • Z375373 - BioLink BLX Crosslinker

EMAIL THIS PAGE TO A FRIEND
Z375373 Sigma

BioLink BLX Crosslinker

AC input 115 V, 60 Hz

Purchase

Properties

Related Categories BioLink BLX Crosslinker, Biolink BLX Crosslinker, Labware, Life Science Labware & Equipment, Manufacturer Browser,
mfr. no.   Vilber Lourmat
availability   not available in EU

Description

General description

A complete irradiating system for crosslinking nucleic acids to nylon or nitrocellulose membranes, nicking EtBr-stained DNA in agarose gels, thymine dimer formation, recA mutation screening, elimination of PCR contaminants and other applications. Samples are contained within a large stainless steel chamber with a UV-blocking viewing window. Irradiation protocols can be time- or energy-programmed. The energy program is microprocessor controlled; a UV-sensing and feedback system automatically compensates for output variation and tube aging.
External dimensions: 30.5 × 36 × 35 cm (H × D × W)
Chamber dimensions: 14.5 × 33 × 26 cm (H × D × W)
UV source: 5 × 8 W, 254 nm tubes
Exposure ranges: 0-999.9 min., 0-9.999 J/cm2, 0-99.99 J/cm2
Controls: tactile membrane keypad with LED readout.
There is an internal safety interlock; power cord is removable.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?