• USA Home
  • Z375799 - Polyscience water baths

EMAIL THIS PAGE TO A FRIEND
Z375799 Sigma

Polyscience water baths

size 2 L, AC input 240 V

Purchase

Properties

mfr. no.   Polyscience
availability   not available in USA and Canada
size   2 L

Description

General description

These baths feature a microprocessor heater control that anticipates the temperature set point and prevents over-shooting. Display is user-selectable °C or °F with a readability and setability of 0.1 °C.
Temperature set/display: to 100±0.1 °C (60 °C without cover).
Temperature control: ±0.2 °C
Besides the primary thermostat, these units have a secondary safety set thermostat that prevents thermal runaway. The reservoirs are drawn from a single stainless steel sheet, making them seamless, with no welds to leak or rust. See-through cover is hinged and removable, and steeply gabled to accept taller samples. Models are CSA, IEC-1010, and TUV approved.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?