• USA Home
  • Z376701 - Greiner Lumox culture dish

EMAIL THIS PAGE TO A FRIEND
Z376701 Sigma

Greiner Lumox culture dish

size 35 mm, hydrophilic

Synonym: culture dishes, tissue culture dishes, tissue culture plates

Purchase

Properties

Related Categories Cell Culture Supplies, Culture Dishes, Greiner, Greiner Culture Dishes, Greiner Culture Supplies,
sterility   sterile
packaging   pkg of 5
mfr. no.   Greiner 9607 7331
size   35 mm

Description

General description

Previously known as petriPERM culture dishes, this dish has a gas-permeable base allowing cells to grow faster at the gas/liquid interface. With ordinary plates, the medium forms a barrier to gas diffusion, limiting cell growth. The base-membrane is crystal clear, UV transparent and does not fluoresce. Cells grown on the membrane can be stained in place or the membrane can be cut for staining, documentation or other applications.

Legal Information

Lumox is a trademark of Greiner Bio-One GmbH

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

comparable product

Product #

Description

Add to Cart

CLS3261 Corning® Ultra-low attachment culture dishes, 60mm petri dish, low-attachment

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?