• USA Home
  • Z377066 - Biotainer® media bottles

EMAIL THIS PAGE TO A FRIEND
Z377066 Sigma

Biotainer® media bottles

size 1000 mL, clear PETG

Synonym: hdpe bottles, petg bottles, sterile bottles

Purchase

Properties

Related Categories Bottles and Caps, Labware, Manufacturer Browser, Media Bottles, Nalgene,
material   clear PETG
sterility   sterile
packaging   pkg of 35 ea
  pkg of 5 ea
mfr. no.   Nalgene
neck I.D.   37 mm
size   1000 mL

Description

General description

Featuring a square footprint for space saving, a wide neck for smoother sample pouring and a drip control ring. Also, each bottle has easy-to-read graduations and an indented, ribbed hand-grip for easier handling. The lot number and sterility dating are printed on each bottle for traceability.

PETG bottles are suited for temperatures of -40 °C to 60 °C and the screw caps are fitted with high density polyethylene cap liners. Polycarbonate bottles can be heated to autoclaving temperatures and frozen to −100 °C. The screw caps are fitted with silicone rubber laminated liners. The HDPE bottle is excellent for low-temperature freezing of media and similar products.

Legal Information

Biotainer is a registered trademark of In Vitro Scientific Products

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?