• USA Home
  • Z377449 - Nalgene® bottle-top sterile filter units

EMAIL THIS PAGE TO A FRIEND
Z377449 Sigma

Nalgene® bottle-top sterile filter units

capacity 250 mL, pore size 0.2 μm, fits 33 mm bottle neck

Purchase

Properties

material   polyethersulfone membrane
  polystyrene housing
sterility   sterile
feature   cap plug seal
  graduation
mfr. no.   Nalgene
capacity   250 mL
diam.   75 mm
funnel capacity   250 mL
neck diam.   33 mm
pore size   0.2 μm

Description

General description

Polystyrene body with graduations. Membrane is polyethersulfone (PES), offering higher aqueous flow rates, lower extractables (no wetting agents), lower protein binding, and greater strength, capacity and chemical resistance than cellulose acetate, nitrocellulose or nylon. Sterile.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?