• USA Home
  • Z380679 - Slide moat microscope slide incubator

EMAIL THIS PAGE TO A FRIEND
Z380679 Sigma

Slide moat microscope slide incubator

AC input 115 V

Purchase

Properties

Related Categories Genomics, PCR and Arrays, Labware, Life Science Labware & Equipment, Microarray accessories, Microarrays,
feature   heating rate ambient ‑ 65 °C (in 20 min)
  stability 0.2 °C (throughout range)
  temp. range ambient ‑ 100 °C
  uniformity 0.35 °C (at 37°C)
availability   not available in EU
L × W × H   41 cm (16 in.) × 35 cm (13 3/4 in.) × 15 cm (5 3/4 in.)

Description

Application

Ideal for use with microarray hybridizations. The apparatus has a tight-fitting tempered glass lid that seals to an integral gasket that minimizes temperature fluctuations and requires only a few drops of water to maintain a saturated atmosphere overnight. With a temperature range of ambient to 100 °C all slide warming procedures and hybridizations can be carried out with up to 30 standard (75 mm × 25 mm) microarray slides.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.
Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?