• USA Home
  • Z381209 - Techne® Unheated bath

EMAIL THIS PAGE TO A FRIEND
Z381209 Sigma

Techne® Unheated bath

size 26 L

Purchase

Properties

Related Categories Baths and Circulators, Labware, Manufacturer Browser, Techne, Techne Baths,
material   enameled steel cases
mfr. no.   Techne
measuring range   200 °C temperature, (Maximum working temperature)
overall L × W × H   505 mm × 300 mm × 200 mm
size   26 L

Description

General description

Designed for use with clip-on thermoregulator units, these baths incorporate carrying handles. All but the 48-liter size have seamless stainless steel inner liners for easy cleaning; the 48-liter inner liner is welded.

Legal Information

Techne is a registered trademark of Techne, Inc.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?