• USA Home
  • Z381365 - Techne® Dri-Block® heater

EMAIL THIS PAGE TO A FRIEND
Z381365 Sigma

Techne® Dri-Block® heater

Model DB-3, AC input 120 V

Purchase

Properties

Related Categories Block Heaters, Heating, Labware, Manufacturer Browser, Techne,
usage   three insert blocks
feature   CSA approved: No
  calibrated analogue dial (±2°C).
mfr. no.   Techne
availability   not available in EU
measuring range   25-100 °C temperature

Description

General description

Accepts up to three insert blocks; temperature range: 25-100°C; settings via calibrated analogue dial (±2°C).

Three different models offer a selection of temperature ranges and features, and accept a wide variety of insert blocks for your specific needs. All are sturdily constructed of aluminum and engineering-grade plastic with all solid-state controls, and are provided with a block removal tool. Efficient insulation keeps case cool even at maximum operating temperature. Pilot lights indicate power on/off, heater action, and over-temperature warning.

Heating blocks/inserts not supplied (order separately)

Legal Information

Dri-Block is a registered trademark of Techne, Inc.

Techne is a registered trademark of Techne, Inc.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?