• USA Home
  • Z381659 - Techne® hybridization tube

EMAIL THIS PAGE TO A FRIEND
Z381659 Sigma

Techne® hybridization tube

for Model HB-1D, size 200 mm × 80 mm

Purchase

Properties

Related Categories Hybridization Ovens and Accessories, Hybridization Supplies, Labware, Manufacturer Browser, Molecular Biology Supplies,
material   borosilicate glass
mfr. no.   Techne, FHB-12
size   200 mm × 80 mm

Description

Compatibility

Push-on end cap seals suitable up to 70 °C only

Legal Information

Techne is a registered trademark of Techne, Inc.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?