• USA Home
  • Z614823 - Vivacell 70 ultrafiltration concentrator

EMAIL THIS PAGE TO A FRIEND
Z614823 Sigma

Vivacell 70 ultrafiltration concentrator

MWCO 30,000 Da, inc. 2 x 250 mL bottles

Purchase

Properties

Related Categories Centrifugal Concentration, Filtration Supplies, Labware, Manufacturer Browser, Sartorius Vivascience,
material   polycarbonate housing
  polyethersulfone membrane
sterility   non-sterile
feature   inc. 2 x 250 mL bottles
packaging   package of 2 ea
mfr. no.   Sartorius
availability   not available in ROW
  not available in USA and Canada
max. centrifugal force   1,000 × g
max. pressure   5 bar
dead stop volume   150 μL
hold-up volume   <200 μL
membrane area   20 cm2
tube size   ~250 mL
working volume   70 mL
pore size   30,000 Da MWCO

Description

General description

Vivacell 70 combines the ease of use of centrifugal devices with the flexibility and control provided by pressurized ultrafiltration cells. Vivacell 70 is inexpensive, quick and easy to assemble, requires no tubing connectors or stirring mechanisms and can be adapted to equipment availability or to specific user preferences. For convenience, simply spin in a large capacity centrifuge (carriers accepting 250 mL bottles). For highest speed particularly with difficult samples, pressurize the device with air or inert gas before centrifuging. For more process control or for single samples, combine gas pressure with a gentle orbital shake or you can even pressurize and then leave to stand on a bench top or in a refrigerator for highest simplicity with minimum equipment requirements. The longitudinal membrane inhibits fouling, whilst the built-in dead stop will hinder further concentration when residual volume drops below 150 μL.

Price and Availability


Sterifil Aseptic System and Holder
Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?