• USA Home
  • Z641200 - BRAND® centrifuge tube without rim

EMAIL THIS PAGE TO A FRIEND
Z641200 Sigma

BRAND® centrifuge tube without rim

size 100 mL

Purchase

Properties

Related Categories BRAND, BRAND Tubes, BRAND test tubes, Centrifugation Supplies, Centrifuge Tubes, Plastic,
material   tube round bottom
  translucent polypropylene
feature   autoclavable at 121 °C and withstands RCF of up to 5,000 × g
packaging   pack of 10
mfr. no.   BRAND
L × W   115 mm × 41 mm
size   100 mL

Description

General description

Cylindrical with round bottom. No caps available

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Price and Availability


Steriflip Filters Units
Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?