• USA Home
  • Z645338 - Bijou sample container

EMAIL THIS PAGE TO A FRIEND
Z645338 Sigma

Bijou sample container

no label

Synonym: sample containers, specimen container, specimen containers

Purchase

Properties

Related Categories Bottles and Caps, Containers, Labware, Manufacturer Browser, Plastic Bottles,
material   PE cap
mfr. no.   Sterilin 129A
H   50.2 mm
cap diam.   22.5 mm
volume   7 mL

Description

General description

Disposable plastic (PS) bijou available with or without label.
Aseptically manufactured under clean room conditions (class 7 ISO 14644) to exclude microbiological contamination

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?