• USA Home
  • Z663115 - KERN MLB 50-3 moisture analyzer

EMAIL THIS PAGE TO A FRIEND
Z663115 Sigma

KERN MLB 50-3 moisture analyzer

Purchase

Properties

AC input   230 V
feature   CE compliant
availability   not available in USA and Canada
limit   50-160 °C temperature
outside dimensions W × D × H   170 mm × 300 mm × 180 mm
weight   5 kg

Description

Features and Benefits

• Application table - many practical examples in the service instructions
• 2 quartz halogen heaters - 200W each
• 10 aluminum sample plates
• 3 displays - temperature, drying time & drying state in %
• 3 years warranty
Dry measurement values:-
Readout 0.01%
Repeatability, weight 1g 0.2%
Repeatability, weight 10g 0.02%
Display after drying:-
% humidity = weight reduction 0-100%
% dry mass = residual weight 100-0%
% ATRO 100-999%
Weighing system:-
Readout 1mg
Weighing range 50g
Drying sequence / switch-off criteria
Fully automatic: drying until weight become constant
Semiautomatic: drying ends when loss per unit of time goes below theoretical value
Manual: according to adjusted time 10min - 9h 50min
Check of measure value: Interval adjust. of 1 - 59sec

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?