Z708496 Sigma

Snap Together test tube rack

for 15 and 50 mL tubes

DOWNLOAD MSDS (PDF)

Properties

Related Categories Labware, Racks, Test-tube Racks More...
feature   autoclavable: No
L × W × D   207 in. × 171 in. × 60 in.

Description

General description

Easy-to-assemble, polypropylene racks snap together securely. Designed for stable use in water baths. Alphanumeric grid reference aids with tube identification. Shipped flat.

Wells for 15 mL tubes measure 17 mm diam.
Wells for 50 mL tubes measure 28 mm diam.

Price and Availability

Customers Also Viewed

Corning<SUP>®</SUP> styrofoam rack for 50 mL centrifuge tubes

50 mL rack for conical bottom centrifuge tubes, polystyrene foam, non-sterile, white, 20/cs

Corning<SUP>®</SUP> universal rack for 15 mL and 50 mL conical bottom centrifuge tubes

universal rack for 15 mL and 50 mL conical bottom tubes, polystyrene foam, non-sterile, white, 20/cs

Refrigerator rack

for 50 - 15 or 50 mL tubes

Scienceware<SUP>®</SUP> centrifuge tube rack, epoxy-coated steel

16-position, for 50 mL plastic centrifuge tubes

for 13 mm tubes

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?