Synonym: harris micro punch, micro punch
| Related Categories | Electrophoresis Supplies, Gel Handling, Harris, Labware, Manufacturer Browser, |
| material | plastic |
| mfr. no. | Whatman Article No., 29002391 (US reference) |
| Whatman, WB100062 | |
| I.D. | 2 mm |
Multi-purpose sampling tool for standardizing samplings sizes of DNA blood cards to 1.2 mm in diameter. It is a coring tool designed for simultaneous sample extraction, collection and storage in one operation. Rockwell hardened, hand sharpened tips, are designed for long shelf-life and precise repeatable samples with accurate delivery placement.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?