• USA Home
  • Z720109 - Hettich® ROTINA 38/38R centrifuge

EMAIL THIS PAGE TO A FRIEND
Z720109 Sigma

Hettich® ROTINA 38/38R centrifuge

ROTINA 38, AC input 240 V

Synonym: centrifuge hettich, hettich centrifuges

Purchase

Properties

feature   cooling: No
mfr. no.   Hettich 1703
H × W × D   379 mm (15 in.) × 468 mm (18.5 in.) × 563 mm (22 in.)
weight   47 kg (103.5 lb)

Description

General description

• Medium capacity universal benchtop centrifuge
• Available in non-refrigerated (38) and refrigerated (38R) versions
• Temperature Range (38R): -20°C to +40°C
• Capacity: 4 x 250 mL
• Max RPM/RCF: 15,000/24,400 (fixed angle)
• Certified bio-containment lids available
• CE Compliant

Specialty applications available:
• Cytology up to 8 slide carriers
• Microtiter and deep well plates
• Bottles up to 250 mL

Packaging

CSA or cTUVus Label for Canada (SCC)

Legal Information

Hettich is a registered trademark of Andreas Hettich GmbH & Co. KG

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?