Synonym: dissecting microscopes, microscopes, stereo microscopes
| Related Categories | Jenco Microscopes, Jenco Stereo Microscopes, Labware, Microscopy |
| description | 3 Plug |
| feature | CSA approved |
| mfr. no. | Jenco International, GL7-280 |
| availability | not available in EU |
Live Chat and Frequently Asked Questions
are available for this Product.
• Save time - no need to refocus when zooming magnification, the GL Series is parfocal and its continuous zoom is available with detentes at 0.5X increments for precise measurements
• Accommodate all users - wide interpupillary adjustment (45 - 75 mm) and diopters built in to the eyepieces allow virtually all individuals to work in comfort
• Minimize fatigue - side mounted zoom controls and low positioned focus control with tension adjustment reduce stress and let the user rest in a natural position
• Save Money for years to come - high contrast, flat images are now cost effective and Jenco′s 5 year limited warranty protects your investment
The remarkably clear, non-distorted 3D image resolved by the GL Series optics is a result of advanced technologies in optical design.
The Jenco Greenough design produces lifelike images in a large field of view and presents erect images with astounding depth perception.
The Illuminated Stand
Pictured here, the Illuminated stand allows observation of both opaque and transparent specimens with individual controls for reflected and transmitted light. While the reflected or incident light is a 15W Halogen with electronic dimmer, the transmitted light can be either a 15W Halogen with dimmer or a "cool" 5W fluorescent bulb for heat sensitive samples. The individual lighting controls provide ideal conditions for photographing images in a fully illuminated field.
Note: All models include: a pair of 10X eye pieces, black/white reversible stage plate, dust cover, power cord and instruction manual.
Jenco is a trademark of Jenco International, Inc.
Customers Also Viewed
AC input 115 V, binocular, 7:1 zoom ratio 6.5X to 45X, halogen/fluorescent
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?