• USA Home
  • Z740459 - Isohelix Spin+Collect devices

EMAIL THIS PAGE TO A FRIEND
Z740459 Sigma

Isohelix Spin+Collect devices

with 100 x 1.5 mL matched tubes

Purchase

Properties

Related Categories Labware, Sample Collection, Tubes More...
packaging   pkg of 100 ea (5 per bag)

Description

General description

Spin+Collect is a novel sample recovery device to increase sample yields from swabs and other materials. The Isohelix Spin+Collect firmly grips the swab or other material whilst exposing maximal surface area for the first step of elution or lysis of the sample. A 1.5 mL microfuge tube is then fitted as a cap and inverted for centrifugation and final release of any sample trapped in the matrix.

Features:
• Yields increase over 25%
• Recovers sample deeply embedded in the matrix
• Requires a single centrifuge step
• Disposable, sterile and packaged aseptically
• Tested for Human DNA contamination

Additional info:
Qty 100 x Spin+Collect devices packed 5 per bag with 100 x 1.5 mL matched tubes.
Qty 150 x Spin+Collect devices packed 5 per bag.

Legal Information

Spin+Collect is a trademark of Cell Projects Ltd.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?