EMAIL THIS PAGE TO A FRIEND
16534K Supelco

Minisart filters

pore size 0.2 μm

Purchase

Properties

Related Categories Analytical/Chromatography, Cellulose Acetate Membrane Syringe Filters, Filtration Supplies, HPLC, HPLC Accessories,
material   acrylic copolymer housing
  cellulose acetate/surfactant-free membrane
sterility   sterile
packaging   pkg of 50 ea
mfr. no.   Sartorius Minisart
diam.   26 mm
pore size   0.2 μm
fitting   inlet and outlet Luer (Lock)

Description

General description

Minisart filters have a Luer Lock inlet and outlet, for positive attachment to the syringe. The filter is 26 mm in diameter with a hold-up volume of 0.1 mL. Suitable for clear aqueous solutions not requiring preliminary filtration.

Price and Availability


Sterifil Aseptic System and Holder

All labs need water
Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles

Related Content

Supelco HPLC Calculator for Isocratic or Gradient Method Transfer

Calculates conditions for transfer of an isocratic or gradient method from one HPLC column to another. Allows method scaling from microbore through preparative column range. Calculates time and solve...
Keywords: High performance liquid chromatography

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?