• USA Home
  • 21190-U - Empty Glass GC Column, for Shimadzu 7A, 9A, 12A, 14A, 14B, 15A, 16A, and 2014 (On-Column)

EMAIL THIS PAGE TO A FRIEND
21190-U Supelco

Empty Glass GC Column, for Shimadzu 7A, 9A, 12A, 14A, 14B, 15A, 16A, and 2014 (On-Column)

L × O.D. × I.D. 3.3 ft (1.0 m) × 5.0 mm × 2.6 mm, TightSpec

Purchase

Properties

Related Categories Analytical/Chromatography, Empty GC Columns, Empty Glass GC Columns, Empty Glass GC Columns, for Shimadzu 7A, 9A, 12A, 14A, 14B, 15A, 16A, and 2014, Gas Chromatography (GC),
material   glass column
application(s)   gas chromatography (GC): suitable
L × O.D. × I.D.   3.3 ft (1.0 m) × 5.0 mm × 2.6 mm, TightSpec
column type   empty

Description

General description

Silane treated empty glass column. Fittings are not included.
• X (length of injector arm) = 13.0 in. (330 mm)
• Y (length of detector arm) = 11.0 in. (279 mm)
• S (span, injector to detector) = 1.57 in. (40 mm)
This column fits Shimadzu 7A, 9A, 12A, 14A, 14B, 15A, 16A, and 2014 (on-column injection).

GC columns are of two types; packed column and capillary column. Capillary column carries the gas through a central aperture which is unimpeded through the entire length of column. In general, capillary columns are made longer to produce more theoretical plates. This also helps in band dispersion eventually narrowing the peaks and resulting in high resolution.

Other Notes

This is a TightSpec column, which conforms to within +/- 6 mm of its stated length.

Application

Empty column may be used for packing adsorbents for temperature-programmed desorption (TPD) instrumentation.

Legal Information

Shimadzu is a trademark of Shimadzu Corporation

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Peer-Reviewed Papers
15

References

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?