EMAIL THIS PAGE TO A FRIEND
22421 Supelco

Cold Trap

glass liquid condensor straight (one-piece construction)

Purchase

Properties

Related Categories Analytical/Chromatography, Gas Chromatography (GC), Glassware and Accessories, Purge and Trap
material   glass liquid condensor straight (one-piece construction)
packaging   pkg of 1 ea
body H × O.D.   180 mm ± 2 mm × 25 mm , w/o top arm
body H   230 mm ± 2 mm , w/ top arm
side arm L × O.D. × wall thickness   35 mm × 8 mm × 1.5 mm, length +/- 2mm
top/inner tube distance from bottom × O.D. × wall thickness   135 mm × 8 mm × 1.5 mm, distance +/- 2mm

Description

Application

Cold trap system may be suitable in hydride generation-atomic absorption spectrometry (HG-AAS), used to determine selenium. It is also suitable for determination of inorganic arsenic and organic arsenic using GC-MS.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Peer-Reviewed Papers
15

References

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?